Buffalo Wired, silent, full Japanese keyboard, black

Sebelum PPN:
Rp469.900
Spesifikasi
Cable Length (m)About 1.5
Included AccessoriesInstruction manual / Warranty card
InterfaceUSB Type-A(USB 1.1)
Key TypeMembrane
Key layoutJapanese (JIS compliant)
Key pitch (mm)19
Key stroke (mm)3
Mass (g)About 510
Number of Keys109 keys
Operating Temperature (°C)Temperature 5 to 40, humidity 5 to 90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 438 x 30 x 130 (excluding protrusions)
Specification* Numeric keypad: Yes * Angle adjustable stand: Yes
Standard to ConformVCCI Class B
Status DisplayScroll Lock/Caps Lock/Num Lock
Suitable EquipmentsWindows PC with a USB Type-A port, Chromebook, PlayStation 4/PlayStation 5
Type of PrintingKey top: Laser engraved
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quiet design for use in noise-sensitive locations. Membrane keyboard for a firm key touch. Easy to connect: just plug in the USB.
Feature
Quiet design for use in noise-sensitive locations. Membrane keyboard for a firm key touch. Easy to connect: just plug in the USB.

Ulasan Produk

Tidak ada ulasan