Buffalo Wired USB Mini Keyboard with Type-C Adapter, Black

Sebelum PPN:
Rp659.900
Spesifikasi
Cable Length (m)About 1.5
Conform toWindows 11/10 and Chrome OS PCs and tablets with USB Type-A/C ports, Nintendo SwitchTM 2, Nintendo SwitchTM, PlayStation 5(R), and PlayStation 4(R)
Dimensions, Width W x Height H x Depth D (mm)Approx. 286 x 22 x 121 (excluding protrusions)
Included AccessoriesRubber pads (2 pieces), USB Type-C conversion adapter (1 piece), instruction manual/warranty card
InterfaceUSB Type-A (USB 1.1) *USB Type-C conversion adapter included
Key layoutJapanese (JIS compliant)
Key pitch (mm)19
Key stroke (mm)2
Mass (g)About 200
Number of Keys82 keys
Operating Environment[Temperature] 5 to 40°C [Humidity] 5 to 90% (no condensation)
SpecificationNo numeric keypad
StandNo angle adjustment stand
Status DisplayCaps Lock/Key Function Lock
Structure[Key] Pantograph
Type of Printing[Keytop] Silk printing
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This keyboard with a Type-C adapter can also be used with tablets. The compact, tenkeyless design keeps your desk tidy and features a function lock function that allows you to swap function keys.
Feature
This keyboard with a Type-C adapter can also be used with tablets. The compact, tenkeyless design keeps your desk tidy and features a function lock function that allows you to swap function keys.

Ulasan Produk

Tidak ada ulasan