Ohm Electric wired usb keyboard

Sebelum PPN:
Rp249.900
Spesifikasi
Connector ShapeUSBType-A
Included AccessoriesInstruction manual with warranty card
Key pitch (mm)19
Key stroke (mm)3
Mass (g)About 423
Number of KeysJapanese 108 keys + 5 function keys
Outer dimensions, Width W x Height H x Depth D (mm)(approx.)430x23x117
SpecificationKey switch: Membrane
Suitable ModelsWindows PC and Mac series with USB port
Supported OSWindows11/10/8.1/8/7, MacOSX (10.12 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sharp hairline design with a luxurious feel Adopts a membrane method with deep key strokes and a firm touch feeling Improves work efficiency with a full keyboard with 108 Japanese keys + 5 function keys and numeric keypad No need to install a dedicated driver etc. USB port Connect to your computer just by plugging it in
19mm key pitch, 3mm keystroke Body color is black
Feature
Sharp hairline design with a luxurious feel Adopts a membrane method with deep key strokes and a firm touch feeling Improves work efficiency with a full keyboard with 108 Japanese keys + 5 function keys and numeric keypad No need to install a dedicated driver etc. USB port Connect to your computer just by plugging it in
19mm key pitch, 3mm keystroke Body color is black

Ulasan Produk

Tidak ada ulasan