Ohm Electric Wired USB Gaming Mouse, 9 Buttons, High DPI 12400, with Fire Button
Spesifikasi
| Cable Length (m) | About 1.8 |
|---|---|
| Connector Shape | USB Type-A |
| Included Accessories | Instruction manual with warranty card |
| Mass of Main Unit (g) | About 120 |
| Number of Buttons | 9 |
| Operating Environment | [Compatible models] Windows PC with a USB port [Compatible OS] Windows 10/11 |
| Outer Dimensions (mm) | (approx.) Width 65 x Height 41 x Depth 126 |
| Resolution (dpi) | 800/1200/2400/4800/7200/12400 dpi switchable |
| Sensor | PixArt PAW3327 |
| Specification | *Maximum tracking speed: 220 IPS *Maximum polling rate: 1000Hz *Maximum acceleration: 30G |
| Temperature / Humidity Range for Storage | -10°C to 60°C/up to 85%RH *No condensation |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wired connection USB Type-A
Number of buttons: 9
DPI (Resolution) 800/1200/2400/4800/7200/12400
RGB backlight
With Fire button
PixArt PAW3327 Sensor
Number of buttons: 9
DPI (Resolution) 800/1200/2400/4800/7200/12400
RGB backlight
With Fire button
PixArt PAW3327 Sensor
Feature
Wired connection USB Type-ANumber of buttons: 9
DPI (Resolution) 800/1200/2400/4800/7200/12400
RGB backlight
With Fire button
PixArt PAW3327 Sensor
Ulasan Produk
Tidak ada ulasan




















































































































































