Ohm Electric Wired USB Gaming Mouse, 6 Buttons, DPI 7200, RGB Backlight

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)About 1.5
Connector ShapeUSB Type-A
Included AccessoriesInstruction manual with warranty card
Mass of Main Unit (g)About 110
Number of Buttons6
Operating EnvironmentCompatible models: Windows PCs and Macs with USB ports. Compatible operating systems: Windows 10/11, Mac OS X (10.12 or later), Chrome OS.
Outer Dimensions (mm)(approx.) Width 65 x Height 41 x Depth 127
Resolution (dpi)800/1600/2400/3200/4800/7200 dpi switchable
Specification*Maximum tracking speed: 60 IPS *Maximum polling rate: 125Hz *Maximum acceleration: 20G
Temperature / Humidity Range for Storage-10°C to 55°C/up to 85%RH *No condensation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired connection USB Type-A
Number of buttons: 6
DPI (Resolution) 800/1600/2400/3200/4800/7200
RGB backlight
Feature
Wired connection USB Type-A
Number of buttons: 6
DPI (Resolution) 800/1600/2400/3200/4800/7200
RGB backlight

Ulasan Produk

Tidak ada ulasan