Ohm Electric Wired USB Gamepad, 21 Buttons, Macro Function, RGB Lights, Vibration Support

Sebelum PPN:
Rp649.900
Spesifikasi
Cable Length (m)1.8
FunctionMacro: Yes (2 buttons)
Included AccessoriesInstruction manual with warranty card
Mass (g)290±5
Number of Buttons21
Operating Environment0°C to 45°C / Operating humidity 20 to 80% *No condensation
Outer Dimensions (mm)(approx.) Width 150 x Height 105 x Depth 40
Specification*Vibration function: Yes (3 levels of adjustment: 100%/60%/0%) *Voltage/Current: 5V/200mA *Continuous shooting function: Yes (3 levels of adjustment)
Storage Environment-10°C to 60°C / Storage humidity 20 to 80% *No condensation
Suitable ModelsWindows10(64bit),Windows11(64bit),NintendoSwitch,Android
Type of ConnectionUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired connection USB Type-A
Number of buttons: 21, with macro buttons (ML/MR)
RGB backlight Vibration level: 3 levels of adjustment (100%, 60%, 0%) Macro function: Up to 300 seconds of operation reproduction with weight recognition (stored in the device)
Trigger stroke adjustment: Two-stage trigger for different gameplay options Hall effect trigger: Magnetic non-contact trigger for reliable operability and high durability
Feature
Wired connection USB Type-A
Number of buttons: 21, with macro buttons (ML/MR)
RGB backlight Vibration level: 3 levels of adjustment (100%, 60%, 0%) Macro function: Up to 300 seconds of operation reproduction with weight recognition (stored in the device)
Trigger stroke adjustment: Two-stage trigger for different gameplay options Hall effect trigger: Magnetic non-contact trigger for reliable operability and high durability

Ulasan Produk

Tidak ada ulasan