Nakabayashi Wired silent 5 button BlueLED mouse

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (m)1.5
Connector ShapeUSB(A)
Dimensions, Width W x Depth D x Height H (mm)72x109x39
Included AccessoriesInstruction manual
Mass (g)90
Number of Buttons5 (4 buttons + wheel button)
Number of Wheels1 piece
Resolution1600dpi (fixed)/800-2400 (automatic) switchable
SensorOptical (Blue LED light source)
Suitable ModelsA computer with a working USB port
Supported OSWindows 1110/macOS 10.15 or later/ChromeOS *Button functions follow the OS. The button assignment software [Digio2 Mouse Setting] is not compatible with any operating system other than Windows and macOS.
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully silent so you can operate it without worrying about disturbing others. Even the wheel scroll is quiet.
The easy-to-grip shape naturally fits your thumb, and the Automatic Speed Control (ASC) function lets you move around on a large screen while also performing detailed work.
Equipped with a BlueLED sensor with high reading capabilities.
Easy web navigation with "forward" and "back" buttons.
The "forward, back, and wheel" buttons are compatible with the Digio2 Mouse Setting software for reassigning them
*Digio2 Mouse Setting is only compatible with Windows and Mac.
Warning
*Digio2 Mouse Setting is only compatible with Windows and Mac.
Feature
Fully silent so you can operate it without worrying about disturbing others. Even the wheel scroll is quiet.
The easy-to-grip shape naturally fits your thumb, and the Automatic Speed Control (ASC) function lets you move around on a large screen while also performing detailed work.
Equipped with a BlueLED sensor with high reading capabilities.
Easy web navigation with "forward" and "back" buttons.
The "forward, back, and wheel" buttons are compatible with the Digio2 Mouse Setting software for reassigning them

Ulasan Produk

Tidak ada ulasan