Nakabayashi Wired silent 5 button BlueLED mouse

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (m)1.5
ColorWhite
InterfaceUSB (A) connector
Main Unit Dimensions, Width W x Depth D x Height H (mm)72x109x39
Mass (g)90
Number of Buttons5 buttons (4 buttons + wheel buttons)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading methodBlue LED
Resolution1600dpi (fixed) / 800-2400dpi (automatic) switchable
SizeM
Suitable ModelsA computer with a working USB port
Supported OSWindows 10 / 8.1 / 8/7, MacOS X 10.2 or later * (* Back forward button not supported)
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quiet specifications that allow you to concentrate on your work without worrying about the surroundings. The wheel scroll is also designed to be quiet.
Random speed adjustment function (ASC) that balances large screen movement and detailed work.
Equipped with a Blue LED sensor with high reading ability.
Convenient for browsing with the forward and back buttons.
Feature
Quiet specifications that allow you to concentrate on your work without worrying about the surroundings. The wheel scroll is also designed to be quiet.
Random speed adjustment function (ASC) that balances large screen movement and detailed work.
Equipped with a Blue LED sensor with high reading ability.
Convenient for browsing with the forward and back buttons.

Ulasan Produk

Tidak ada ulasan