Nakabayashi Wired silent 3-button BlueLED mouse

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)1.5
InterfaceUSB (A) connector
Main Unit Dimensions, Width W x Depth D x Height H (mm)56x97x37
Mass (g)75
Number of Buttons2 button + wheel button
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading methodBlue LED
Resolution1000dpi
SizeS
Suitable ModelsA computer with a working USB port
Supported OSWindows 10 / 8.1 / 8/7, MacOS X (10.2 or later)
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with Blue LED sensor. Just plug it into your computer's USB port and you're ready to go.
Feature
Equipped with Blue LED sensor. Just plug it into your computer's USB port and you're ready to go.

Ulasan Produk

Tidak ada ulasan