Nakabayashi Wired silent 3-button blue LED mouse

Sebelum PPN:
Rp479.900
Spesifikasi
Cable Length (m)1.5
InterfaceUSB (A) connector
Main Unit Dimensions, Width W x Depth D x Height H (mm)60x106x38
Mass (g)83
Number of Buttons2 button + wheel button
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading methodBlue LED
Resolution1000dpi
SizeM
Suitable ModelsA computer with a working USB port
Supported OSWindows 8.1 / 8/7, MacOS X or later
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Not only the left and right buttons but also the wheels are quietly designed. All buttons have been quieted.
Comes with a cable bundling belt that is convenient for storage.
Equipped with a high-performance BLUE LED sensor.
Feature
Not only the left and right buttons but also the wheels are quietly designed. All buttons have been quieted.
Comes with a cable bundling belt that is convenient for storage.
Equipped with a high-performance BLUE LED sensor.

Ulasan Produk

Tidak ada ulasan