Nakabayashi Wired Quiet 5-Button BlueLED Ergo Mouse

Sebelum PPN:
Rp499.900
Spesifikasi
Cable Length (m)1.8
Connector ShapeUSB (A) connector
Dimensions, Width W x Depth D x Height H (mm)80x115x74
Mass (g)Approx. 130 (weight includes cable)
Number of Buttons5 buttons (4 buttons + wheel buttons)
Number of Wheels1
Reading methodBlue LED
Resolution800/1600/2400dpi switchable
Suitable ModelsA computer with a working USB port
Supported OSWindows 11/10/8.1/8, chromeOS, macOS 10.12 or later
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed based on ergonomics Bold angle reduces twisting of the wrist, tilt angle 50°
No complicated settings required. It can be used simply by inserting the USB connector into the PC.
Equipped with forward and back buttons that are convenient for browsing the web *Not supported on MacOS.
BlueLED sensor with high readability.
You can switch the pointer speed in 3 steps.
Feature
Designed based on ergonomics Bold angle reduces twisting of the wrist, tilt angle 50°
No complicated settings required. It can be used simply by inserting the USB connector into the PC.
Equipped with forward and back buttons that are convenient for browsing the web *Not supported on MacOS.
BlueLED sensor with high readability.
You can switch the pointer speed in 3 steps.

Ulasan Produk

Tidak ada ulasan