Buffalo Wired optical mouse, 3 buttons, small, white

Sebelum PPN:
Rp169.900
Spesifikasi
Button SpecificationsNo silent button
Cable Length (m)About 1.5
ColorWhite
Included AccessoriesInstruction manual / Warranty card
InterfaceUSB Type-A(USB1.1)
Mass (g)About 66
Number of Buttons3
Number of WheelsNone
Operating EnvironmentTemperature 5 °C -40 °C, Humidity 10% -85% (No condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 54 x 36 x 94 (excluding cable)
Resolution (dpi)1000
SensorOptical
SpecificationNo tilt
Standard to ConformVCCI Class B
Suitable EquipmentsComputers, tablets, and game consoles with USB Type-A connectors
Type of ConnectionWired
Warranty Period6 months
WheelYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard symmetrical wired 3-button optical mouse (S size)
Feature
Standard symmetrical wired 3-button optical mouse (S size)

Ulasan Produk

Tidak ada ulasan