Buffalo Wired Optical Mouse Silent / 3 Buttons M Size

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Conform toChrome + OS + (This product only supports Japanese OS.)
Included AccessoriesInstruction manual
InterfaceUSB
Mass (g)About 77
Operating EnvironmentTemperature: 5 ° C-40 ° C, Humidity: 5% -90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Approximately 58 x 40 x 100
Resolution (dpi)1000
Sensor TypeOptical
Suitable ModelsWindows computer with USB terminal, Mac, and PlayStation (R) 3
Supported OSMac OS X 10.4 or later, Windows 10, Windows 7, Windows 8.1 64-bit / 32-bit, Windows 8 64-bit / 32-bit
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with silent switches on the left, right, side, and wheel buttons.
Does not make a clicking sound or makes an jarring sound. Ideal for operation in an environment that requires consideration of the surroundings. A shape that pursues a comfortable grip and does not get tired even with long-term mouse operation. Cable length 1.5m that is easy to use even for desktop PC users.
Power is supplied from a wired cable, eliminating the need for troublesome battery replacement.
Feature
Equipped with silent switches on the left, right, side, and wheel buttons.
Does not make a clicking sound or makes an jarring sound. Ideal for operation in an environment that requires consideration of the surroundings. A shape that pursues a comfortable grip and does not get tired even with long-term mouse operation. Cable length 1.5m that is easy to use even for desktop PC users.
Power is supplied from a wired cable, eliminating the need for troublesome battery replacement.

Ulasan Produk

Tidak ada ulasan