Buffalo Wired Optical Mouse 3 Button Type M Size Black

Sebelum PPN:
Rp169.900
Spesifikasi
AS ONE Part Number67-2229-27
Specification*Color: Black*Height (mm): 100*Width (mm): 61*Thickness (mm): 40*Number of buttons: 3*Connection method: USB*Interface: USB*Reading method: Optical*Connector shape: USB Type-A*Resolution: 1000dpi*Wired*M size*Code number: 418-6317

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a standard wired 3-button optical mouse (M size) with a symmetrical shape.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
This is a standard wired 3-button optical mouse (M size) with a symmetrical shape.

Ulasan Produk

Tidak ada ulasan