Buffalo Wired optical 3-button waterproof and dustproof mouse

Sebelum PPN:
Rp529.900
Spesifikasi
ColorWhite
InterfaceUSB Type-A
Number of Buttons3
Reading methodOptical
Resolution1000
Supported OSWindows 10 (64/32)/Windows 7 (64/32)/Windows 8.1 (64/32)/Windows Vista/Windows XP, OS X 10.9 or later, Chrome OS
Trusco Part No.457-6222
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a washable wired optical mouse with a waterproof and dustproof rating of IP55.
Even the wheels are made of antibacterial material, making them safe and hygienic.
It has a symmetrical shape that can be held in either hand.
The simple packaging makes it ideal for corporate use.
1 year warranty
Feature
This is a washable wired optical mouse with a waterproof and dustproof rating of IP55.
Even the wheels are made of antibacterial material, making them safe and hygienic.
It has a symmetrical shape that can be held in either hand.
The simple packaging makes it ideal for corporate use.
1 year warranty

Ulasan Produk

Tidak ada ulasan