Buffalo Wired numeric keyboard with Tab key

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)0.8
ColorWhite
Connector ShapeUSB Type-A
Height (mm)24
InterfaceUSB
Key TypeMembrane
Key pitch (mm)19
Length (mm)145
Number of Keys19
Supported OSWindows,Chrome OS
Trusco Part No.457-4665
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an environmentally friendly model with simple packaging.
It is equipped with a "Tab key" and "00 key" that are ideal for Excel.
It is equipped with wide rubber feet to prevent the main body from slipping.
It uses a key pitch of 19mm, the same as a desktop computer.
Solves the NumLock problem.
Just plug it into your computer and you're ready to go.
It has been designed to prevent electromagnetic noise, so you can use it with confidence.
Feature
This is an environmentally friendly model with simple packaging.
It is equipped with a "Tab key" and "00 key" that are ideal for Excel.
It is equipped with wide rubber feet to prevent the main body from slipping.
It uses a key pitch of 19mm, the same as a desktop computer.
Solves the NumLock problem.
Just plug it into your computer and you're ready to go.
It has been designed to prevent electromagnetic noise, so you can use it with confidence.

Ulasan Produk

Tidak ada ulasan