Buffalo Wired LED Optical Mouse 3 Buttons IR

Sebelum PPN:
Rp399.900
Spesifikasi
AS ONE Part Number64-3778-28
Cable Length (m)About 1.25
ColorBlack
Conform toChrome + OS + (This product only supports Japanese OS.)
Included AccessoriesInstruction manual
InterfaceUSB Type-A
Mass (g)About 83
Operating EnvironmentTemperature: 5 ° C-40 ° C, Humidity: 10% -85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)70x36x103
Resolution (dpi)1000
Sensor TypeIR LED optical
Suitable ModelsWindows PC with USB terminal, Mac
Supported OSMac OS X 10.4 or later, Windows 10 64-bit / 32-bit, Windows 7 64-bit / 32-bit, Windows 8.1 64-bit / 32-bit, Windows 8 64-bit / 32-bit, Windows Vista 64-bit / 32-bit, Windows XP
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-use and simple functions, standard mouse An ergonomic design that fits in your hand Easy to use even on a desktop PC, cable length 1.25m
Feature
Easy-to-use and simple functions, standard mouse An ergonomic design that fits in your hand Easy to use even on a desktop PC, cable length 1.25m

Ulasan Produk

Tidak ada ulasan