Buffalo Wired laser mouse, silent, 3 buttons

Sebelum PPN:
Rp569.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Included AccessoriesInstruction manual / Warranty card
InterfaceUSB Type-A
Mass (g)About 70
Number of Buttons3
Operating Humidity (%)10~85
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)56x37x100 (excluding cable)
Resolution (dpi)1600
SensorLaser method
Suitable ModelsWindows PC with USB terminal, Mac
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a high-precision laser sensor! Smooth operation even on shiny surfaces, which LEDs struggle with!
Compact and easy to use for people with small hands or women, it also features a silent switch that can be used during meetings or in quiet places!
Feature
Equipped with a high-precision laser sensor! Smooth operation even on shiny surfaces, which LEDs struggle with!
Compact and easy to use for people with small hands or women, it also features a silent switch that can be used during meetings or in quiet places!

Ulasan Produk

Tidak ada ulasan