Buffalo Wired laser mouse, 3 buttons, white

Sebelum PPN:
Rp249.900
Spesifikasi
Button SpecificationsNo silent button
Cable Length (m)About 1.5
ColorWhite
Included AccessoriesInstruction manual / Warranty card
InterfaceUSB Type-A(USB1.1)
Mass (g)About 80
Number of Buttons3
Number of WheelsNone
Operating EnvironmentTemperature 5 °C -40 °C, Humidity 10% -85% (No condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 63 x 35 x 116 (excluding cable)
Resolution (dpi)800/1600/2400/3200
Sensorlaser
SpecificationNo tilt
Standard to ConformVCCI Class B
Suitable EquipmentsComputers, tablets, and game consoles with USB Type-A connectors
Type of ConnectionWired
Warranty Period6 months
WheelYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wired laser mouse compatible with USB connection. Symmetrical design for comfort in either hand.
With a switch for easy DPI switching
Feature
A wired laser mouse compatible with USB connection. Symmetrical design for comfort in either hand.
With a switch for easy DPI switching

Ulasan Produk

Tidak ada ulasan