Trimate Wired LAN Adapter Internet Adapter USB-C Gbps Gigabit Ethernet
#Grup produk P113681103
Spesifikasi
| Cable Length (mm) | 150 |
|---|---|
| Color | Space gray |
| Connecting Terminal | USBType-C |
| Connector | LAN port x 1 |
| Dimensions (mm) | 58x22x17 |
| Mass (g) | 27 |
| Supported OS | Windows 2000/2003/XP/Vista/7/8/10/11, MacOS 10.5 or later, iOS 10.0 or later (connection terminal must be a Type-C model) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Even if your computer does not have a LAN port, you can connect it to a Type-C terminal to enable wired LAN communication of 1Gbps (theoretical value).
Feature
Even if your computer does not have a LAN port, you can connect it to a Type-C terminal to enable wired LAN communication of 1Gbps (theoretical value).Ulasan Produk
Tidak ada ulasan




















































































































































