Trimate Wired LAN Adapter Internet Adapter USB-A Gbps Gigabit Ethernet

Sebelum PPN:
Rp379.900
Spesifikasi
Cable Length (mm)150
ColorSpace gray
Connecting TerminalUSB-A
ConnectorLAN port x 1
Dimensions (mm)58x22x17
Mass (g)27
Supported OSWindows 2000/2003/XP/Vista/7/8/10/11, MacOS 10.5 or later, iOS 10.0 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Even if your computer does not have a LAN port, you can connect it to the USB-A port to enable wired LAN communication at 1Gbps (theoretical value).
Feature
Even if your computer does not have a LAN port, you can connect it to the USB-A port to enable wired LAN communication at 1Gbps (theoretical value).

Ulasan Produk

Tidak ada ulasan