StarTech.com Wired LAN Adapter / USB Type-C --RJ45 / USB 3.1 / Multi-Gigabit Ethernet / Thunderbolt 3 Compatible

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cable Length (cm)15
ColorBlack / space gray
Connector ShapeRJ-45 female - USB Type-C [24 pin] male
Conversion TypeFemale - Male
Female MountingRJ-45
Height (mm)80
Humidity (% RH)5~90
Length (mm)16
Male MountingUSB Type-C [24 pin]
Mass (g)39.7
Operating Temperature (°C)0~70
Product Width (mm)27
Storage Temperature (°C)-10~55
Supported OSWindows 7/8/8.1/10/11, Windows Server 2008 R2/2012 R2/2016/2019, Linux Kernel 2.4.20 or later (LTS versions only), macOS 10.11 - 10.15/11.0/12.0/13.0 (VLAN tagging is currently not supported on Mac OS)
Transmission Speed (Gbps)5(USB 3.0)
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Speed: This 2.5GbE Ethernet adapter securely connects USB Type-C/Thunderbolt 3 devices to high-speed networks. Backward compatible with traditional Gigabit Ethernet. High Performance: This wired LAN adapter is ideal for high-performance laptops like Mac Pro, MacBook Pro, Surface Book, HP Zbook, Dell Precision, and Lenovo P Series. Recommended for content creators and power users. Maximum Bandwidth Detection: Supports NBASE-T over existing Category 5e cables, achieving 2.5G speeds without using Category 6a or optical cables. 3-speed auto-negotiation ensures maximum bandwidth at all times. Compatibility: Supports a wide range of operating systems and hypervisors. Windows 7 and later, Windows Server 2008 R2 and later, Linux LTS Kernel 4.19+ and later, macOS 10.11 - 11, and iOS (iPhone 15 [Plus/Pro/Max] and later).
Feature
High Speed: This 2.5GbE Ethernet adapter securely connects USB Type-C/Thunderbolt 3 devices to high-speed networks. Backward compatible with traditional Gigabit Ethernet. High Performance: This wired LAN adapter is ideal for high-performance laptops like Mac Pro, MacBook Pro, Surface Book, HP Zbook, Dell Precision, and Lenovo P Series. Recommended for content creators and power users. Maximum Bandwidth Detection: Supports NBASE-T over existing Category 5e cables, achieving 2.5G speeds without using Category 6a or optical cables. 3-speed auto-negotiation ensures maximum bandwidth at all times. Compatibility: Supports a wide range of operating systems and hypervisors. Windows 7 and later, Windows Server 2008 R2 and later, Linux LTS Kernel 4.19+ and later, macOS 10.11 - 11, and iOS (iPhone 15 [Plus/Pro/Max] and later).

Ulasan Produk

Tidak ada ulasan