StarTech.com Wired LAN adapter / USB Type-C --RJ45 / USB 3.0 / 3.1 / Gigabit Ethernet / with USB-A port / Thunderbolt 3 compatible

Sebelum PPN:
Rp1.699.900
Spesifikasi
Cable Length (cm)20.3
ColorWhite
Connector ShapeUSB Type-A female - USB Type-C [24 pin] male, RJ-45 female - USB Type-C [24 pin] male
Female MountingUSB Type-A[9 pin],RJ-45
Height (mm)17
Length (mm)27.5
Male MountingUSB Type-C [24 pin]
Mass (g)38
Product Width (mm)35
Supported OSWindows XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012, macOS 10.11 - 10.14/11.0/12.0/13.0 (VLAN tagging is currently not supported on Mac OS), Linux Kernel 2.6.25 or later (LTS version only), Chrome OS
Transmission Speed (Gbps)5(USB 3.0,USB3.1 Gen 1 )
USB typeUSB3.0/USB3.1 Gen 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Secure Wired Connection: Portable wired LAN adapter for laptops. Connect USB-C/Thunderbolt 3 devices such as MacBook/MacBook Pro, Surface/Surface Book, Chromebook to GbE network
Additional USB 3.0/3.1 Ports: Adds an RJ45 Ethernet port for USB-C host devices and a USB Type-A port for peripherals Tech Specs: USB-C or Thunderbolt 3 | 1x RJ45 | 1 x USB Type-A device port | 1 Gbps Data Rate | 1000/100/10 Mbps Auto-Detect | Realtek RTL8153 | 9K Jumbo Frames | VLAN | WoL | Compact Design | Supported OS Windows XP/7/8.1/10/11, Windows Server 2016, Linux LTS kernel 3.14+, MacOS 10.11 - 10.15, Chrome OS
Support that continues to be chosen by IT professionals: Free and unlimited support for questions and consultations about products from manufacturers Connectivity tools (CONNECTIVITY TOOLS): Apps that enhance performance and security are included with the product. MAC address changer, WiFi auto-switch utility and more (only available in English)
Feature
Secure Wired Connection: Portable wired LAN adapter for laptops. Connect USB-C/Thunderbolt 3 devices such as MacBook/MacBook Pro, Surface/Surface Book, Chromebook to GbE network
Additional USB 3.0/3.1 Ports: Adds an RJ45 Ethernet port for USB-C host devices and a USB Type-A port for peripherals Tech Specs: USB-C or Thunderbolt 3 | 1x RJ45 | 1 x USB Type-A device port | 1 Gbps Data Rate | 1000/100/10 Mbps Auto-Detect | Realtek RTL8153 | 9K Jumbo Frames | VLAN | WoL | Compact Design | Supported OS Windows XP/7/8.1/10/11, Windows Server 2016, Linux LTS kernel 3.14+, MacOS 10.11 - 10.15, Chrome OS
Support that continues to be chosen by IT professionals: Free and unlimited support for questions and consultations about products from manufacturers Connectivity tools (CONNECTIVITY TOOLS): Apps that enhance performance and security are included with the product. MAC address changer, WiFi auto-switch utility and more (only available in English)

Ulasan Produk

Tidak ada ulasan