StarTech.com Wired LAN Adapter / USB Type-A --RJ45 / USB 3.0 / Multi-Gigabit Ethernet / 2.5GbE
#Grup produk P113681024
Spesifikasi
| Cable Length (cm) | 15 |
|---|---|
| Color | Black / space gray |
| Connector Shape | RJ-45 female - USB Type-A [9 pin] male |
| Conversion Type | Female - Male |
| Female Mounting | RJ-45 |
| Height (mm) | 16 |
| Humidity (% RH) | 5~90 |
| Length (mm) | 30 |
| Male Mounting | USB Type-A [9 pin] |
| Mass (g) | 39.7 |
| Operating Temperature (°C) | 0~70 |
| Storage Temperature (°C) | -10~55 |
| Supported OS | Windows 7/8.1/10/11, Windows Server 2008 R2/2012 R2/2016, Linux Kernel 2.4.20 or later (LTS version only), macOS 10.11 - 10.15/11.0/12.0/13.0 |
| Transmission Speed (Gbps) | 5(USB 3.0) |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High Performance: Securely connect to high-speed networks with this 2.5GbE USB-A Ethernet adapter, backward compatible with traditional Gigabit LAN.
NBASE-T & 2.5GBASE-T: Meets the performance needs of power users and content creators. This USB 3.1 LAN adapter is ideal for high-spec computers like the Lenovo ThinkPad X1 Carbon, Dell XPS, and HP EliteBook/ZBook. Maximum Bandwidth Detection: Supports NBASE-T over USB-A connections. Achieve 2.5G speeds over existing Category 5e cables without needing Category 6a or optical cables. Triple-speed auto-negotiation ensures maximum bandwidth. Compatibility: Supports a wide range of operating systems and hypervisors. Windows 7/8.1/10, Windows Server 2008 R2/2012 R2/2016, Linux LTS kernel 4.19+, and macOS 10.11 - 11.
NBASE-T & 2.5GBASE-T: Meets the performance needs of power users and content creators. This USB 3.1 LAN adapter is ideal for high-spec computers like the Lenovo ThinkPad X1 Carbon, Dell XPS, and HP EliteBook/ZBook. Maximum Bandwidth Detection: Supports NBASE-T over USB-A connections. Achieve 2.5G speeds over existing Category 5e cables without needing Category 6a or optical cables. Triple-speed auto-negotiation ensures maximum bandwidth. Compatibility: Supports a wide range of operating systems and hypervisors. Windows 7/8.1/10, Windows Server 2008 R2/2012 R2/2016, Linux LTS kernel 4.19+, and macOS 10.11 - 11.
Feature
High Performance: Securely connect to high-speed networks with this 2.5GbE USB-A Ethernet adapter, backward compatible with traditional Gigabit LAN.NBASE-T & 2.5GBASE-T: Meets the performance needs of power users and content creators. This USB 3.1 LAN adapter is ideal for high-spec computers like the Lenovo ThinkPad X1 Carbon, Dell XPS, and HP EliteBook/ZBook. Maximum Bandwidth Detection: Supports NBASE-T over USB-A connections. Achieve 2.5G speeds over existing Category 5e cables without needing Category 6a or optical cables. Triple-speed auto-negotiation ensures maximum bandwidth. Compatibility: Supports a wide range of operating systems and hypervisors. Windows 7/8.1/10, Windows Server 2008 R2/2012 R2/2016, Linux LTS kernel 4.19+, and macOS 10.11 - 11.
Ulasan Produk
Tidak ada ulasan




















































































































































