Buffalo Wired IR LED Mouse 3 Buttons Simple Package Model

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (m)About 1.25
Included AccessoriesMain unit, instruction manual
InterfaceUSB
Mass (g)About 87
Operating EnvironmentTemperature: 5 ° C-40 ° C, Humidity: 10% -85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)66x42x108
Resolution (dpi)1000
Sensor TypeIR LED optical
Suitable ModelsWindows computer with USB terminal, Mac, and PlayStation (R) 3
Supported OSMac OS X 10.4 or later, Windows 10 64-bit / 32-bit, Windows 7 64-bit / 32-bit, Windows 8.1 64-bit / 32-bit, Windows 8 64-bit / 32-bit, Windows Vista 64-bit / 32-bit, Windows XP
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Environmentally friendly simple package model Simple, standard wireless mouse that is easy to use and eliminates unnecessary functions Easy to use even on desktop PCs, cable length 1.25 m
Compatible with Windows Vista / XP, which is great for older PC users
Feature
Environmentally friendly simple package model Simple, standard wireless mouse that is easy to use and eliminates unnecessary functions Easy to use even on desktop PCs, cable length 1.25 m
Compatible with Windows Vista / XP, which is great for older PC users

Ulasan Produk

Tidak ada ulasan