Gigastone Wired Gaming Mouse 3200 DPI

Sebelum PPN:
Rp449.900
Spesifikasi
CableIncluded
ColorBlack
ConnectorUSB-A
Dimensions (cm)15.8x12.4x4.7
InterfaceUSB
Mass (g)185.97
Memory256KB
Number of ButtonsProgrammable Buttons: 8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (dpi)3200
SpecificationRGB: adjustable
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Optimal Accuracy] Pixart game engine sensor, up to 3200 DPI, 5 adjustable levels and 8 programmable buttons. The DPI numbers can be further customized to your needs using the Gigastone free software. [RGB Animation]RGB animation with 5 preset lighting modes. [RGB Animation]RGB animation with 5 preset lighting modes. [High Durability] Lifespan of over 10 million clicks and 500,000 scrolls. Comes with durable soft braided cable. [Ideal Specs] 7 game modes, 256KB onboard memory, 1000Hz polling rate, 10g acceleration, 30ips tracking speed, 4000fps, 1ms key response. [Free Software]All default settings are software customizable. For software downloads, please see the product packaging or the sticker under the mouse.
Feature
[Optimal Accuracy] Pixart game engine sensor, up to 3200 DPI, 5 adjustable levels and 8 programmable buttons. The DPI numbers can be further customized to your needs using the Gigastone free software. [RGB Animation]RGB animation with 5 preset lighting modes. [RGB Animation]RGB animation with 5 preset lighting modes. [High Durability] Lifespan of over 10 million clicks and 500,000 scrolls. Comes with durable soft braided cable. [Ideal Specs] 7 game modes, 256KB onboard memory, 1000Hz polling rate, 10g acceleration, 30ips tracking speed, 4000fps, 1ms key response. [Free Software]All default settings are software customizable. For software downloads, please see the product packaging or the sticker under the mouse.

Ulasan Produk

Tidak ada ulasan