Gigastone Wired Gaming Mouse 16000 DPI

Sebelum PPN:
Rp959.900
Spesifikasi
CableIncluded
ColorBlack
ConnectorUSB-A
Dimensions (cm)18.8x13.46x4.83
InterfaceUSB
Mass (g)215
Memory4MB
Number of ButtonsProgrammable Buttons: 8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (dpi)16000
SpecificationRGB: adjustable
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[High Accuracy] Pixart PMW3389 sensor, up to 16000 DPI, with 5 adjustable levels and 10 programmable buttons for DPI, RGB, polling rate and liftoff distance settings. The DPI numbers can be further customized to your needs using the Gigastone free software. [RGB Animation]15-zone RGB animation with 5 preset lighting modes. [High Durability]Lifespan of over 50 million clicks, 500,000 scrolls and 300km (186 miles) mouse mileage. Equipped with metal X'Glide armor boots to reduce skidding and chafing. [Top specs] 7 game modes, 4MB onboard memory, 2000Hz polling rate, 50g acceleration, 400ips tracking speed, 12000fps, 1ms key response. [Top specs] 7 game modes, 4MB onboard memory, 2000Hz polling rate, 50g acceleration, 400ips tracking speed, 12000fps, 1ms key response.
Feature
[High Accuracy] Pixart PMW3389 sensor, up to 16000 DPI, with 5 adjustable levels and 10 programmable buttons for DPI, RGB, polling rate and liftoff distance settings. The DPI numbers can be further customized to your needs using the Gigastone free software. [RGB Animation]15-zone RGB animation with 5 preset lighting modes. [High Durability]Lifespan of over 50 million clicks, 500,000 scrolls and 300km (186 miles) mouse mileage. Equipped with metal X'Glide armor boots to reduce skidding and chafing. [Top specs] 7 game modes, 4MB onboard memory, 2000Hz polling rate, 50g acceleration, 400ips tracking speed, 12000fps, 1ms key response. [Top specs] 7 game modes, 4MB onboard memory, 2000Hz polling rate, 50g acceleration, 400ips tracking speed, 12000fps, 1ms key response.

Ulasan Produk

Tidak ada ulasan