Gigastone Wired Gaming Mouse 12000 DPI

Sebelum PPN:
Rp739.900
Spesifikasi
CableIncluded
ColorBlack
ConnectorUSB-A
Dimensions (cm)17.8x16x6.7
InterfaceUSB
Mass (g)200
Memory512KB
Number of ButtonsProgrammable Buttons: 8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (dpi)12000
SpecificationRGB: adjustable
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[High Accuracy] Pixart BC-3332A game engine sensor, up to 12000 DPI, 5 adjustable levels and 8 programmable buttons. The DPI numbers can be further customized to your needs using the Gigastone free software. [RGB Animation]15-zone RGB animation with 5 preset lighting modes. [High Durability]Lifespan of over 50 million clicks, 500,000 scrolls and 300km (186 miles) mouse mileage. Equipped with metal X'Glide Armor Boot mouse feet to reduce skidding and friction. [Highest Specs]7 game modes, 512KB onboard memory, 2000Hz polling rate, 35g acceleration, 250ips tracking speed, 8000fps, 1ms key response. [Free Software]All default settings are software customizable. For software downloads, please see the product packaging or the sticker under the mouse.
Feature
[High Accuracy] Pixart BC-3332A game engine sensor, up to 12000 DPI, 5 adjustable levels and 8 programmable buttons. The DPI numbers can be further customized to your needs using the Gigastone free software. [RGB Animation]15-zone RGB animation with 5 preset lighting modes. [High Durability]Lifespan of over 50 million clicks, 500,000 scrolls and 300km (186 miles) mouse mileage. Equipped with metal X'Glide Armor Boot mouse feet to reduce skidding and friction. [Highest Specs]7 game modes, 512KB onboard memory, 2000Hz polling rate, 35g acceleration, 250ips tracking speed, 8000fps, 1ms key response. [Free Software]All default settings are software customizable. For software downloads, please see the product packaging or the sticker under the mouse.

Ulasan Produk

Tidak ada ulasan