Gigastone wired gaming keyboard

Sebelum PPN:
Rp1.699.900
Spesifikasi
CableIncluded
ColorBlack
ConnectorUSB-A
Dimensions (mm)447.9x152.2x44.19
Included AccessoriesMultilingual manual for Japan
InterfaceUSB
Key TypeRGB mechanical tactile
Mass (g)945
Operating Voltage60g (pressure for one egg)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationRGB: Adjustable, Polling Rate: 1000Hz/1K
Supported OSWindows7 64bit or higher, Windows11, Windows10, Windows8, Windows7, WindowsXP, Linux, etc.
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
About Giga Stone Gaming Keyboard [Tactile (brown axis)] A general keyboard that combines an exhilarating keystroke feeling and quietness. The perfect keyboard for those who are purchasing a gaming keyboard for the first time and can use it for games and desk work. [Ergonomic Design] Reduces the burden on wrists, arms and shoulders when using the keyboard, so you can use it for a long time without getting tired. It is designed so that humans can perform it with natural postures and movements. [Compact and high performance] Guaranteed quality with excellent response speed, accuracy and stability in key input. Equipped with anti-ghost function: A function that accurately detects multiple key inputs and prevents incorrect inputs. [All RGB colors] 16.8 million RGB lighting patterns can be customized for each key. Comes with a high light transmittance keycap, so you can enjoy it according to the gaming environment and game type.
Feature
About Giga Stone Gaming Keyboard [Tactile (brown axis)] A general keyboard that combines an exhilarating keystroke feeling and quietness. The perfect keyboard for those who are purchasing a gaming keyboard for the first time and can use it for games and desk work. [Ergonomic Design] Reduces the burden on wrists, arms and shoulders when using the keyboard, so you can use it for a long time without getting tired. It is designed so that humans can perform it with natural postures and movements. [Compact and high performance] Guaranteed quality with excellent response speed, accuracy and stability in key input. Equipped with anti-ghost function: A function that accurately detects multiple key inputs and prevents incorrect inputs. [All RGB colors] 16.8 million RGB lighting patterns can be customized for each key. Comes with a high light transmittance keycap, so you can enjoy it according to the gaming environment and game type.

Ulasan Produk

Tidak ada ulasan