Buffalo Wired full keyboard, waterproof, dustproof, antibacterial

Sebelum PPN:
Rp929.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Included AccessoriesInstruction manual, cleaning brush
InterfaceUSB Type-A
Key TypeMembrane
Key pitch (mm)19
Key stroke (mm)3.5
Mass (g)About 560
Number of Keys108 keys
Operating Humidity (%)5~90
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)445x21x151 (not including protrusions)
Suitable ModelsWindows PC, PS4, Nintendo Switch equipped with USB Type-A terminal
Type of ConnectionWired
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made with antibacterial resin for resistance to bacteria, it is waterproof and dustproof to IP55 standards, and comes with a durable laser-engraved cleaning brush.
1-year warranty
*Please use Nintendo Switch in TV mode.
Warning
*Please use Nintendo Switch in TV mode.
Feature
Made with antibacterial resin for resistance to bacteria, it is waterproof and dustproof to IP55 standards, and comes with a durable laser-engraved cleaning brush.
1-year warranty

Ulasan Produk

Tidak ada ulasan