Buffalo Wired full keyboard, antibacterial, waterproof and dustproof, white

Sebelum PPN:
Rp929.900
Spesifikasi
Cable Length (m)About 1.5
ColorWhite
Included AccessoriesInstruction manual/warranty card, cleaning brush
InterfaceUSB Type-A(USB 1.1)
Key layoutJapanese (JIS compliant)
Key pitch (mm)19
Key stroke (mm)3.5
Mass (g)About 560
Number of Keys108 keys
Operating Environment(Guaranteed) Temperature: 5 to 40°C, humidity: 5 to 90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 445 x 21 x 151 (excluding protrusions)
Specification*Key top printing method: Laser engraving *Key structure: Membrane *Numeric keypad: Yes *Angle adjustment stand: Yes
Standard to ConformVCCI Class B,SIAA
Status DisplayScroll Lock/Caps Lock/Num Lock
Suitable EquipmentsComputers, tablets, and game consoles with USB Type-A connectors
Type of ConnectionWired
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made with antibacterial resin for resistance to bacteria, it is waterproof and dustproof to IP55 standards, and comes with a durable laser-engraved cleaning brush.
1-year warranty
Feature
Made with antibacterial resin for resistance to bacteria, it is waterproof and dustproof to IP55 standards, and comes with a durable laser-engraved cleaning brush.
1-year warranty

Ulasan Produk

Tidak ada ulasan