Buffalo Wired BlueLED Silent 3-Button Mouse

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (m)About 1.5
Included AccessoriesInstruction manual / Warranty card
InterfaceUSB Type-A
Mass (g)About 63
Number of Buttons3 buttons
Number of Wheels1
Operating Humidity (%)10~85
Operating Temperature Range (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)54 x 36 x 94 (excluding cable)
Reading methodBlue LED
Resolution (dpi)1000
Sensor TypeBlueLED optical
Suitable ModelsWindows PC with USB port, Mac, PlayStation (R) 3
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features silent switches that eliminate annoying click noise, high-sensitivity Blue LED, compact size that is easy to use even for people with small hands and women, and RoHS compliant
Feature
Features silent switches that eliminate annoying click noise, high-sensitivity Blue LED, compact size that is easy to use even for people with small hands and women, and RoHS compliant

Ulasan Produk

Tidak ada ulasan