Buffalo Wired BlueLED Premium Fit Mouse, Size M

Sebelum PPN:
Rp619.900
Spesifikasi
Cable Length (m)About 1.5
ColorWhite
Included AccessoriesInstruction manual
InterfaceUSB Type-A
Mass (g)Approximately 97 (including cable)
Operating Humidity (%)5~85
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)76x39x107 (excluding cable)
Resolution (dpi)1000/1600
SensorBlueLED optical
Suitable ModelsWindows PC with USB terminal, Mac
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This PREMIUM FIT mouse is comfortable to hold and use, and features an underside button (patent pending) that reduces accidental operation!
The reading sensor uses a high-sensitivity Blue LED for outstanding reading performance. The silent buttons provide a comfortable, click-free environment. Features such as horizontal scrolling and cursor speed adjustment allow for comfortable PC operation.
Feature
This PREMIUM FIT mouse is comfortable to hold and use, and features an underside button (patent pending) that reduces accidental operation!
The reading sensor uses a high-sensitivity Blue LED for outstanding reading performance. The silent buttons provide a comfortable, click-free environment. Features such as horizontal scrolling and cursor speed adjustment allow for comfortable PC operation.

Ulasan Produk

Tidak ada ulasan