Buffalo Wired BlueLED Premium Fit Mouse M size

Sebelum PPN:
Rp629.900 - Rp639.900
Spesifikasi
Cable Length (m)About 1.5
Included AccessoriesInstruction manual
InterfaceUSB Type-A
Number of Wheels1
Operating EnvironmentTemperature 5°C to 40°C, Humidity 5% to 85%
Resolution (dpi)1000/1600
SensorBlueLED optical
Suitable ModelsWindows PC with USB terminal, Mac
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Comfort" is the shape, "stable" is the shape (patent pending), "comfort" is the shape (patent pending), quiet design that does not disturb the operation sound even in quiet places, tilt wheel for horizontal scrolling, cursor speed change switch for comfortable operation, high sensitivity "BlueLED" sensor that exceeds red optical and laser types, wired model that does not require batteries, M size model recommended for a wide range of people
Feature
"Comfort" is the shape, "stable" is the shape (patent pending), "comfort" is the shape (patent pending), quiet design that does not disturb the operation sound even in quiet places, tilt wheel for horizontal scrolling, cursor speed change switch for comfortable operation, high sensitivity "BlueLED" sensor that exceeds red optical and laser types, wired model that does not require batteries, M size model recommended for a wide range of people

Ulasan Produk

Tidak ada ulasan