Buffalo Wired BlueLED Optical Mouse, Silent, 5 Buttons, DPI Switching Button

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)About 1.5
Included AccessoriesInstruction manual
InterfaceUSB Type-A
Mass (g)About 95
Number of Buttons5
Outer dimensions, Width W x Height H x Depth D (mm)Approximately 75 x 40 x 105 (excluding cable)
Resolution (dpi)1000/1600
SensorBlueLED optical
Suitable ModelsWindows PC, Mac, and PlayStation(R) 3 equipped with a USB terminal
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Side buttons make web browsing comfortable and fast!
Equipped with a high-sensitivity Blue LED, it can be used comfortably on various desks at any time, and has a silent switch that can be used during meetings or in quiet places!
Ergonomic design for easy grip and less fatigue
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)3" is a product of the same company.
Warning
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)3" is a product of the same company.
Feature
Side buttons make web browsing comfortable and fast!
Equipped with a high-sensitivity Blue LED, it can be used comfortably on various desks at any time, and has a silent switch that can be used during meetings or in quiet places!
Ergonomic design for easy grip and less fatigue

Ulasan Produk

Tidak ada ulasan