Buffalo Wired BlueLED Mouse, Silent, 3 Buttons, Small Size

Sebelum PPN:
Rp489.900
Spesifikasi
Cable Length (m)About 1.5
Included AccessoriesInstruction manual
InterfaceUSB Type-A
Mass (g)About 63
Number of Buttons3 buttons
Number of Wheels1
Operating Humidity (%)5~90
Operating Temperature Range (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 50 x 34 x 85 (excluding cable)
Reading methodBlue LED
Resolution (dpi)1000
Sensor TypeBlueLED optical
Suitable ModelsWindows PC with USB port, Mac, and PlayStation (R) 3
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quiet design for quiet use, ergonomic form for a natural grip, small size model recommended for people with small hands, high-sensitivity Blue LED, wired model that does not require batteries, RoHS compliant
Feature
Quiet design for quiet use, ergonomic form for a natural grip, small size model recommended for people with small hands, high-sensitivity Blue LED, wired model that does not require batteries, RoHS compliant

Ulasan Produk

Tidak ada ulasan