Buffalo Wired BlueLED Mouse, Silent, 3 Buttons, Medium Size

Sebelum PPN:
Rp509.900
Spesifikasi
Cable Length (m)1.5
Included AccessoriesInstruction manual
InterfaceUSB Type-A
Mass (g)About 83
Number of Buttons3 buttons
Number of Wheels1
Operating Humidity (%)5~90
Operating Temperature Range (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 59 x 41 x 102 (excluding cable)
Reading methodBlue LED
Resolution (dpi)1000
Sensor TypeBlueLED optical
Suitable ModelsWindows PC with USB port, Mac, and PlayStation (R) 3
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quiet design that won't bother you even in quiet places, Ergonomic form for a natural grip, High-sensitivity Blue LED, Wired model that doesn't require batteries, M-size model recommended for a wide range of users, RoHS compliant
Feature
Quiet design that won't bother you even in quiet places, Ergonomic form for a natural grip, High-sensitivity Blue LED, Wired model that doesn't require batteries, M-size model recommended for a wide range of users, RoHS compliant

Ulasan Produk

Tidak ada ulasan