Buffalo Wired BlueLED Mouse 5 Buttons

Sebelum PPN:
Rp319.900
Spesifikasi
Cable Length (m)About 1.2
Included AccessoriesInstruction manual, warranty card
InterfaceUSB Type-A
Number of Buttons3 buttons + "Back" and "Forward" buttons dedicated to web browsers on the left side of the mouse
Number of Wheels1
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 60 x 37 x 110 (excluding cable)
Reading methodBlueLED optical
Resolution (dpi)800/1200/2400
Suitable ModelsWindows PC, Mac, Chromebook with USB port
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a highly sensitive "BlueLED" sensor, "Back" and "Forward" buttons for easy internet browsing, and a cursor speed change button. Wired model with no battery replacement required. No drivers required. Easy USB connection.
Feature
Equipped with a highly sensitive "BlueLED" sensor, "Back" and "Forward" buttons for easy internet browsing, and a cursor speed change button. Wired model with no battery replacement required. No drivers required. Easy USB connection.

Ulasan Produk

Tidak ada ulasan