Buffalo Wired BlueLED 5-Button NEOFIT Mouse, Size M

Sebelum PPN:
Rp569.900
Spesifikasi
Cable Length (m)About 1.5
Included AccessoriesInstruction manual / Warranty card
InterfaceUSB Type-A
Mass (g)About 98
Number of Buttons5
Operating Humidity (%)5~85
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)80x41x106 (excluding cable)
Resolution (dpi)1000/1600
SensorBlueLED optical
Suitable ModelsWindows PC with USB terminal, Mac
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pursuing a shape that is easy for anyone to grip , "3Way hold" shape that supports cover holding / claw standing holding / pinch holding!
Achieve a threatening battery life! A long-life mouse that can be used for 3 years with a single AA battery!
Buffalo's completely original mouse software makes it even more comfortable! -Supports button assignment software!
Feature
Pursuing a shape that is easy for anyone to grip , "3Way hold" shape that supports cover holding / claw standing holding / pinch holding!
Achieve a threatening battery life! A long-life mouse that can be used for 3 years with a single AA battery!
Buffalo's completely original mouse software makes it even more comfortable! -Supports button assignment software!

Ulasan Produk

Tidak ada ulasan