Spesifikasi
| AS ONE Part Number | 64-3776-96 |
|---|---|
| Cable Length (m) | About 1.5 |
| Conform to | Chrome + OS + (This product only supports Japanese OS.) |
| Included Accessories | Warranty |
| Interface | USB Type-A |
| Mass (g) | About 63 |
| Operating Environment | Temperature 5-40 °C, Humidity 10-85% (no condensation) |
| Outer dimensions, Width W x Height H x Depth D (mm) | 54 x 36 x 94 (excluding cable) |
| Resolution (dpi) | 1000dpi |
| Sensor Type | BlueLED optical |
| Suitable Models | Windows PC with USB port, Mac, PlayStation(R)3 |
| Type of Connection | Wired |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses a silent switch that does not bother the click sound!
Equipped with high-sensitivity BlueLED!
Compact size that is easy to use even for people with small hands and women!
Equipped with high-sensitivity BlueLED!
Compact size that is easy to use even for people with small hands and women!
Feature
Uses a silent switch that does not bother the click sound!Equipped with high-sensitivity BlueLED!
Compact size that is easy to use even for people with small hands and women!
Ulasan Produk
Tidak ada ulasan




















































































































































