Buffalo Wired Blue LED Mouse Silent / 3 Buttons

Sebelum PPN:
Rp549.900 - Rp579.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Conform toChrome + OS + (This product only supports Japanese OS.)
InterfaceUSB
Operating EnvironmentTemperature 5-40 °C, Humidity 5-90% (no condensation)
Resolution (dpi)1000dpi
Sensor TypeBlueLED optical
Suitable ModelsWindows PC, Mac, and PlayStation(R) 3 equipped with a USB terminal
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with silent switches on the left, right, side, and wheel buttons. It does not make a clicking sound or is ideal for operation in an environment that requires consideration of the surroundings. It uses a high-sensitivity "Blue LED sensor" that pursues a comfortable grip and does not get tired even when the mouse is operated for a long time. Cable length 1.5m that is easy to use even for desktop PC users that can be used on glossy surfaces or glass tables
Power is supplied from a wired cable, eliminating the need for troublesome battery replacement.
Feature
Equipped with silent switches on the left, right, side, and wheel buttons. It does not make a clicking sound or is ideal for operation in an environment that requires consideration of the surroundings. It uses a high-sensitivity "Blue LED sensor" that pursues a comfortable grip and does not get tired even when the mouse is operated for a long time. Cable length 1.5m that is easy to use even for desktop PC users that can be used on glossy surfaces or glass tables
Power is supplied from a wired cable, eliminating the need for troublesome battery replacement.

Ulasan Produk

Tidak ada ulasan