Nakabayashi Wired 3-button optical mouse G

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (m)About 1.5
Connector ShapeUSB (A) connector
Dimensions, Width W x Depth D x Height H (mm)55x90x32
Mass (g)About 65
Number of Buttons3 buttons (2 buttons + wheel buttons)
Resolution1000dpi
Suitable ModelsA computer with a working USB port
Supported OSWindows 11, 10, 8.1, 8 / macOS 10.12 or later / ChromeOS *Button functions conform to the OS.
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply plug it into a USB port. Small size makes it easy for kids to use. Three buttons make it hard to press the wrong button. No need to worry about running out of battery! Wired communication. Compatible with Google ChromeOS. *The functions of the right and wheel buttons vary depending on the OS and app. *Operation on all devices is not guaranteed.
Feature
Simply plug it into a USB port. Small size makes it easy for kids to use. Three buttons make it hard to press the wrong button. No need to worry about running out of battery! Wired communication. Compatible with Google ChromeOS. *The functions of the right and wheel buttons vary depending on the OS and app. *Operation on all devices is not guaranteed.

Ulasan Produk

Tidak ada ulasan