Nakabayashi Wired 3 button blue LED mouse

Sebelum PPN:
Rp389.900
Spesifikasi
Cable Length (m)1.5
InterfaceUSB (A) connector
Main Unit Dimensions, Width W x Depth D x Height H (mm)56x97x37
Mass (g)75
Number of Buttons2 button + wheel button
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading methodBlue LED
Resolution1000dpi
SizeM
Suitable ModelsA computer with a working USB port
Supported OSWindows 10 / 8.1 / 8/7, Mac OS X (10.2 or later)
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blue LED light source sensor with high reading ability.
The rubber processing on both sides allows you to hold it firmly by hand.
You can use it just by connecting it to the USB port of your computer.
Feature
Blue LED light source sensor with high reading ability.
The rubber processing on both sides allows you to hold it firmly by hand.
You can use it just by connecting it to the USB port of your computer.

Ulasan Produk

Tidak ada ulasan