Ohm Electric White USB-A to USB-C Cable, 3A Charging, High-Speed Data Transfer, Heavy-Duty
Spesifikasi
| Output | 5V/3A |
|---|---|
| Suitable Models | Devices with USB Type-C connectors, such as smartphones, tablets, and Nintendo Switch |
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
3A high current charging and up to 480Mbps high-speed data transfer
Compact design compatible with USB 2.0, resistant to disconnections, and approximately twice as durable as previous models
Compact design compatible with USB 2.0, resistant to disconnections, and approximately twice as durable as previous models
Feature
3A high current charging and up to 480Mbps high-speed data transferCompact design compatible with USB 2.0, resistant to disconnections, and approximately twice as durable as previous models
Ulasan Produk
Tidak ada ulasan