StarTech.com Wall mounted industrial USB-4-port RS232C serial conversion hub with DIN rail clip COM port number holding function

Sebelum PPN:
Rp4.399.900
Spesifikasi
ColorBlack
Connector TypeDB9 (D-Sub) [9 pins] x 4 / USB B [4 pins]
Height (mm)23.2
Humidity (% RH)5~95
Length (mm)178
Male MountingDB9 (D-Sub) [9 pin], USB B [4 pin]
Mass (g)300
Number of Ports4
Operating Temperature (°C)0~55
Product Width (mm)59
Set ContentsUSB-RS232 serial adapter, DIN rail set, 1.5m USB A - B cable, driver CD-ROM, instruction manual
Storage Temperature (°C)-20~85
Supported OSWindows CE (4.2/5.0/6.0)/XP Embedded/98SE/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 2.4.x or newer (LTS versions only)
Transmission Speed (kbps)Up to 921.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-port USB-RS232 serial adapter Sturdy metal construction Wall mountable (DIN rail clip included)
COM recording function: Maintains assigned COM port value even after reboot Maximum baud rate 921.6 Kbps
Powered from the USB port. No external power adapter required
Ideal for IT environments that add legacy features to modern laptops, desktop computers and servers without RS232C ports Industrial / automotive sensor and device connectivity, monitoring, control Barcode scanners, receipt printers and other point-of-sale devices Connect satellites Connect to broadcast receivers, serial modems, PDUs, etc. Digital signage boards with serial communication ports and LED connections and programs
Feature
4-port USB-RS232 serial adapter Sturdy metal construction Wall mountable (DIN rail clip included)
COM recording function: Maintains assigned COM port value even after reboot Maximum baud rate 921.6 Kbps
Powered from the USB port. No external power adapter required
Use
Ideal for IT environments that add legacy features to modern laptops, desktop computers and servers without RS232C ports Industrial / automotive sensor and device connectivity, monitoring, control Barcode scanners, receipt printers and other point-of-sale devices Connect satellites Connect to broadcast receivers, serial modems, PDUs, etc. Digital signage boards with serial communication ports and LED connections and programs

Ulasan Produk

Tidak ada ulasan