StarTech.com VGA Cable, 25m, 1920x1200, Mini D-Sub 15-Pin, Male to Male, RoHS Compliant, Analog RGB, for TVs, Projectors, Monitors, and Displays

Sebelum PPN:
Rp3.699.900
Spesifikasi
AWGAmerican Wire Gauge: 28
Cable Length (m)25
Coating MaterialPVC
ColorBlack
ConnectorVGA (High Density D-Sub, 15 pin)
Length (m)25
Mass (kg)2.16
Number of Conductors14
Operating Humidity (%)0~80 RH
Operating Temperature Range (°C)0~60
PlatingConnector: Nickel
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingCable jacketing flame retardant standard: CMG rating (general purpose)
SpecificationNumber of ferrites: 1
StandardCable coating flame retardant standard: CMG (general purpose)
Storage Temperature Range (°C)-20~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Triple coaxial + twisted pair wire for clear image reproduction, high-quality HD15 connector and ruggedly constructed cable
75 Ohm impedance ensures bright video and vibrant colors from your VGA monitor. High-quality PVC molded VGA connector with stress relief.
High-quality coaxial VGA cable, a great replacement for your old VGA monitor cable. Compatible with high-resolution VGA monitors (1920x1200), ideal for long-distance connections between high-resolution VGA displays and desktop PCs/video switchers.
Feature
Triple coaxial + twisted pair wire for clear image reproduction, high-quality HD15 connector and ruggedly constructed cable
75 Ohm impedance ensures bright video and vibrant colors from your VGA monitor. High-quality PVC molded VGA connector with stress relief.
Use
High-quality coaxial VGA cable, a great replacement for your old VGA monitor cable. Compatible with high-resolution VGA monitors (1920x1200), ideal for long-distance connections between high-resolution VGA displays and desktop PCs/video switchers.

Ulasan Produk

Tidak ada ulasan