StarTech.com VGA +-+ HDMI + conversion adapter cable + 2m + USB audio compatible + 1920x1080 + Analog RGB to HDMI conversion

Sebelum PPN:
Rp1.499.900
Spesifikasi
Cable Length (m)2
ColorBlack
Conversion TypeMale - Male
Female MountingHDMI
Height (mm)13
Male MountingUSB Type-A [4 pin], HDMI [19 pin], VGA (high density D-Sub) [15 pin]
Mass (g)134
Product Width (mm)37
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adapter cable (2m) to convert VGA to HDMI. You can connect the VGA output from your computer directly to the HDMI input port on your monitor, TV, projector, etc. without using a separate cable. This VGA (Analog RGB) -HDMI Active Converter converts VGA (Analog RGB) output and allows you to connect to displays and projectors that only support HDMI input. Not all VGA converters on the market have the same performance. This adapter supports 1920x1080 (1080p) resolutions to get the best video quality from the VGA output. <Easy setup> The VGA (male) HDMI (male) video cable that supports plug and play is easy to set up. It has a built-in USB power cable and is powered from the computer's USB port. You can use any computer OS, but if you use it on a Windows PC, it natively supports USB audio and can output both audio and video via HDMI. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
Adapter cable (2m) to convert VGA to HDMI. You can connect the VGA output from your computer directly to the HDMI input port on your monitor, TV, projector, etc. without using a separate cable. This VGA (Analog RGB) -HDMI Active Converter converts VGA (Analog RGB) output and allows you to connect to displays and projectors that only support HDMI input. Not all VGA converters on the market have the same performance. This adapter supports 1920x1080 (1080p) resolutions to get the best video quality from the VGA output. <Easy setup> The VGA (male) HDMI (male) video cable that supports plug and play is easy to set up. It has a built-in USB power cable and is powered from the computer's USB port. You can use any computer OS, but if you use it on a Windows PC, it natively supports USB audio and can output both audio and video via HDMI. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan