ZOJIRUSHI Mahoubin VE Electric Thermos
#Grup produk P113678367
Sebelum PPN:
Rp3.099.900 - Rp3.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Soft Black (BM) |
|---|---|
| Power Consumption (W) | [When boiling water] 905 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Electric boiling and "thermos insulation"
By combining electricity and a thermos structure to keep food warm in an intelligent way, power consumption is reduced.
905W "Speed Boiling"
The water boils quickly, making it perfect for saving time. It's also convenient for busy mornings and preparing food.
Large characters and easy-to-understand operation panel & large gray LCD The operation panel has large characters, and the button layout and color scheme are highly visible, making it easy to use.
The hot water button is centrally located for easy pressing.
*Annual electricity costs are measured according to the Japan Electrical Manufacturers' Association's voluntary standards (room temperature 23°C, boiling water twice a day, re-boiling once a day, keeping warm at 90°C for 23 hours a day, 365 days a year, other water volume test conditions: calculated based on HD-112, estimated electricity rate of 31 yen/kWh (tax included) {revised July 2022}). They may vary depending on seasonal ambient temperature and other conditions.
By combining electricity and a thermos structure to keep food warm in an intelligent way, power consumption is reduced.
905W "Speed Boiling"
The water boils quickly, making it perfect for saving time. It's also convenient for busy mornings and preparing food.
Large characters and easy-to-understand operation panel & large gray LCD The operation panel has large characters, and the button layout and color scheme are highly visible, making it easy to use.
The hot water button is centrally located for easy pressing.
*Annual electricity costs are measured according to the Japan Electrical Manufacturers' Association's voluntary standards (room temperature 23°C, boiling water twice a day, re-boiling once a day, keeping warm at 90°C for 23 hours a day, 365 days a year, other water volume test conditions: calculated based on HD-112, estimated electricity rate of 31 yen/kWh (tax included) {revised July 2022}). They may vary depending on seasonal ambient temperature and other conditions.
Warning
*Annual electricity costs are measured according to the Japan Electrical Manufacturers' Association's voluntary standards (room temperature 23°C, boiling water twice a day, re-boiling once a day, keeping warm at 90°C for 23 hours a day, 365 days a year, other water volume test conditions: calculated based on HD-112, estimated electricity rate of 31 yen/kWh (tax included) {revised July 2022}). They may vary depending on seasonal ambient temperature and other conditions.Feature
Electric boiling and "thermos insulation"By combining electricity and a thermos structure to keep food warm in an intelligent way, power consumption is reduced.
905W "Speed Boiling"
The water boils quickly, making it perfect for saving time. It's also convenient for busy mornings and preparing food.
Large characters and easy-to-understand operation panel & large gray LCD The operation panel has large characters, and the button layout and color scheme are highly visible, making it easy to use.
The hot water button is centrally located for easy pressing.
Ulasan Produk
Tidak ada ulasan




















































































































































