ZOJIRUSHI Mahoubin VE Electric Magical Bottle Yu Yuyu
#Grup produk P113678349
Sebelum PPN:
Rp4.999.900 - Rp5.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | White |
|---|---|
| Function | Steamless |
| Power Cable (m) | 1 |
| Power Consumption (W) | 1300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"Magic Bottle Heat Retention'': In addition to the heat retention that combines electricity and magic bubbles, the entire surface has an insulating layer that makes it even harder for heat to escape, greatly reducing power consumption. The "steam-less structure'' uses two built-in sensors to closely monitor the generation of steam, and prevents steam from escaping by condensing in the steam path inside the lid. "High Speed Boil" quickly boils water and cuts the boiling time by 30%.
Feature
"Magic Bottle Heat Retention'': In addition to the heat retention that combines electricity and magic bubbles, the entire surface has an insulating layer that makes it even harder for heat to escape, greatly reducing power consumption. The "steam-less structure'' uses two built-in sensors to closely monitor the generation of steam, and prevents steam from escaping by condensing in the steam path inside the lid. "High Speed Boil" quickly boils water and cuts the boiling time by 30%.Ulasan Produk
Tidak ada ulasan