StarTech.com USB-PS / 2 adapter cable for PS / 2 mouse and keyboard

Sebelum PPN:
Rp439.900
Spesifikasi
Cable Length (cm)43.5
Cable Length (m)0.435
ColorBlack
Connector ShapePS, 2 (Mini-DIN) [6 pin] Female x 2 - USB Type-A [4 pin] Male
Conversion TypeFemale - Male
Female MountingPS, 2 (Mini-DIN) [6 pins]
Height (mm)13
Humidity (% RH)20~50
Length (mm)435
Male MountingUSB Type-A [4 pin]
Mass (g)46
Operating Temperature (°C)0~50
Product Width (mm)20
Storage Temperature (°C)-10~60
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Split PS / 2 keyboard and mouse input USB host to computer Single connection Plug and play compatible No driver / software required No external power supply required
Connect PS / 2 peripherals to a computer that only has a USB port Connect a full-sized PS / 2 keyboard and mouse to your laptop or netbook
Feature
Split PS / 2 keyboard and mouse input USB host to computer Single connection Plug and play compatible No driver / software required No external power supply required
Use
Connect PS / 2 peripherals to a computer that only has a USB port Connect a full-sized PS / 2 keyboard and mouse to your laptop or netbook

Ulasan Produk

Tidak ada ulasan